Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, 1/2 Inch Drive Breaker Bar Set, 2-Piece Comfort Grip

  • Mfr # SBH99201

  • Zoro # G914129818


product price: $86.09
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in, 1/2 in
Head Movement
Up to 230 degrees
Material
Steel
Features
Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBH99201
Zoro #
G914129818
UPC #
20209078266
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Item
Breaker Bar Set
Head Movement
Up to 230 degrees
Material
Steel
Features
Comfort Grip

Description

Tekton breaker bars have heads that pivot smoothly and continuously through a 230-degree arc. An internal spring controls the tension of the head, allowing it to hold its position while you work. The head is made of AISI 4140 steel and heated to be stronger and more ductile than the handle. Our external head design resists spreading, twisting, or fracturing better than an internal head design. Tekton breaker bars exceed industry standards for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or permanent deformation. These breaker bars have comfort grip handles with a rounded oval shape to fit your hand without being bulky. This shape also supports your palm and fingers when you push or pull. The 6135 chromium-vanadium steel core is press-fit deeply into the handle and won't pull apart. Two flat sides on the steel shaft help it resist being twisted or pulled out of the handle. The polypropylene inner handle is rigid and impact-resistant, and the soft overmold grip is abrasion- and chemical-resistant.


  • 230-Degree Pivoting Head œ The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring œ An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head œ The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
  • Stronger External Head œ Our external head design better resists spreading, twisting, or fracturing than an internal head design
  • Comfort Grip Handle œ We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.