Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, 1/2 Inch Drive Breaker Bar Set, 2-Piece Polished Grip

  • Mfr # SBH99200

  • Zoro # G714129827


product price: $86.09
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in, 1/2 in
Material
Steel
Head Movement
Up to 230 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBH99200
Zoro #
G714129827
UPC #
20209078259
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Item
Breaker Bar Set
Material
Steel
Head Movement
Up to 230 degrees

Description

Tekton breaker bars have heads that pivot smoothly and continuously through a 230-degree arc. An internal spring controls the tension of the head, allowing it to hold its position while you work. The head is made of AISI 4140 steel and heated to be stronger and more ductile than the handle. Our external head design resists spreading, twisting, or fracturing better than an internal head design. Tekton breaker bars exceed industry standards for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or permanent deformation. These breaker bars have a sleek, comfortable handle with a finger groove that has pronounced interior edges for traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort.


  • 230-Degree Pivoting Head œ The head pivots smoothly and continuously through a 230-degree arc
  • Internal Spring œ An internal spring controls the tension of the head, allowing it to hold its position while you work
  • AISI 4140 Steel Head œ The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
  • Stronger External Head œ Our external head design better resists spreading, twisting, or fracturing than an internal head design
  • Sleek, Comfortable Handle œ The finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.