Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8, 1/2 Inch Drive External Star Socket Set with Rail, 14-Piece E4-E24

  • Mfr # SHD99100

  • Zoro # G614739829


product price: $66.95
/ea

Key Features

Drive Size
3/8, 1/2 in
Number of Pieces
14
Includes
Socket Clips and Rail
Finish
Chrome
SAE or Metric
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD99100
Zoro #
G614739829
UPC #
020209083529
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8, 1/2 in
Socket Depth
Shallow

Details

Number of Pieces
14
Includes
Socket Clips and Rail
Finish
Chrome
SAE or Metric
Torx
Socket Type
External Star
Tip Type
E-Star

Description

Tekton E-star sockets have large, die stamped markings that are permanently impressed into the material by a roll stamped die and can't wear off. The internal six-lobe E-star geometry is designed for a high-torque fit that resists slipping. The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior is protected with a clear coat. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Place sockets onto the clips to store them loosely, or twist them clockwise to lock them into place. Detent bumps on the clip tabs engage with the sockets to keep them secure, even when on-the-go.


  • •Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
  • •Large, Clear Markings - Die-stamped markings are permanently impressed into the steel and can't wear off
  • •Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior is protected against rust with clear coat
  • •Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •10-pc. 3/8 in. drive external star sockets: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16
  • •4-pc. 1/2 in. drive external star sockets: E18, E20, E22, E24
  • •socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.