Zoro Homepage

3/8'' Drive 72-Tooth Split Beam Torque Wrench, 26-130 Nm

  • Mfr # TRQ62131

  • Zoro # G515263072


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Flexible
Torque Measurement Type
Newton-Meter
Calibration Certificate Included
Yes
Overall Length
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRQ62131
Zoro #
G515263072
UPC #
020209076330
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
18.8 in

Details

Item
Split Beam Torque Wrench
Head Type
Flexible
Torque Measurement Type
Newton-Meter
Calibration Certificate Included
Yes
Ratcheting
Yes
Material
Steel

Description

Tekton 72-Tooth Split Beam Torque Wrenches are easy to read and easy to set. Quickly turn to the desired torque value with a smooth thumbscrew adjustment. Teeth inside the cover lock the torque setting in place while you are using the wrench. Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage. Each Tekton Split Beam Torque Wrench is calibrated according to the ASME B107.300-2010 standard. The detailed test results are recorded on the included certificate. The certificate includes the initial accuracy, expected future accuracy, and the wrench's serial number. All torque wrenches lose accuracy with repeated cycles. The expected future accuracy information helps you evaluate when recalibration may be necessary. Each wrench is engraved with a unique serial number that corresponds to its certificate of calibration. The conversion scale on the handle of the torque wrench offers a quick reference for converting ft.-lb to Nm. The handle is made from an impact-resistant nylon with nonslip polypropylene grip. The head of the torque wrench has a 10-degree flex joint, offering clearance to work around nearby obstructions. As with any flex-head torque wrench, some accuracy is lost when the handle is not in the straight position, so this feature should only be used when needed.


  • •Serialized Certificate of Calibration – Each wrench is calibrated according to the ASME B107.300-2010 standard; detailed test results are recorded on the included certificate
  • •Set – Quickly turn to the desired torque value with a smooth thumbscrew adjustment
  • •Lock – Teeth inside the cover lock the torque setting in place while you are using the wrench
  • •Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage
  • •Flexible Head – The flexible head has a 10-degree flex joint and offers the clearance to work around nearby obstructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.