Zoro Homepage

3/8" Drive Socket Set, Torx(R), 52 pcs

  • Mfr # SHB92302

  • Zoro # G7734914


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
52
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(4) 1/2" Drive Slotted Bit Socket: 3/16", 1/4", 5/16", 1/2", (4) 1/2" Drive Phillips Bit Socket: #0, #1, #2, #3, (10) 1/2" Drive Hex Bit Socket: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16, 5/8, 11/16, 3/4", (14) 1/2" Drive Hex Bit Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18, 19mm, (10) 1/2" Drive Torx(R) Bit Socket: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; (10) 1/2" Drive Tamper Resistant Torx(R) Bit Socket: TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60; Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB92302
Zoro #
G7734914
UPC #
020209036266
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Width
11.5 in.
Length
18.3 in.
Height
3.5 in.

Details

Item
Socket Set
Number of Pieces
52
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(4) 1/2" Drive Slotted Bit Socket: 3/16", 1/4", 5/16", 1/2", (4) 1/2" Drive Phillips Bit Socket: #0, #1, #2, #3, (10) 1/2" Drive Hex Bit Socket: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16, 5/8, 11/16, 3/4", (14) 1/2" Drive Hex Bit Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18, 19mm, (10) 1/2" Drive Torx(R) Bit Socket: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; (10) 1/2" Drive Tamper Resistant Torx(R) Bit Socket: TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60; Storage Case
Material
S2 Steel
Weight
14.44 lb.

Description

Mixed Bit Socket Set 1/2 In. Drive Hex, Tor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.