Shop TEKTON
See all product information
Create Account
3/8 In. Dr. Shallow, Semi-Deep, and Deep 12pt Socket Set w/Rails and Trays, 57-Piece (6 - 24 mm)
- Mfr # SHD91126
- Zoro # G222929544
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Number of Pieces
57
Includes
Shallow, Semi-Deep, and Deep Sockets
Finish
Chrome
Storage Type
Socket Rails and Trays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHD91126
- Zoro #
- G222929544
- UPC #
- 020209090619
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 57
- Includes
- Shallow, Semi-Deep, and Deep Sockets
- Finish
- Chrome
- Storage Type
- Socket Rails and Trays
- Measurement Type
- Metric
- Number of Points
- 12
Dimensions
- Drive Size
- 3/8 in
- Socket Size Range
- 6 to 24 mm
Description
Tekton semi-deep sockets have large, stamped markings that are permanently impressed into the material by a roll-stamp die and are as large as possible while still being readable along the socket's curved surface. The exterior of the socket is chrome-plated to resist corrosion and wipe clean to a mirror finish. The interior is protected against corrosion with chrome plating that is supplemented with a clear coat or painted finish where needed for full coverage. The 12-point socket opening provides more access positions for multiple types of fasteners, including hex, double hex, and square. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Four detent grooves provide a secure connection with the retaining ball of a drive tool, and beveled inner rims help guide the socket onto other tools. This set includes shallow, semi-deep, and deep sockets on rail organization with twist-to-lock clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.