Zoro Homepage

3/8 in Drive 90 Geared Teeth Pear Hand Ratchet, Polished

  • Mfr # SRH01503

  • Zoro # G716090057


product price: $26.99
/ea

Key Features

Overall Length
3 in
Head Style
Pear
Drive Size
3/8 in
Number of Geared Teeth
90
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH01503
Zoro #
G716090057
UPC #
020209068373
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Drive Size
3/8 in
Head Width
1 in
Head Thickness
25/64 in
Head Depth
13/16 in

Details

Head Style
Pear
Item
Hand Ratchet
Number of Geared Teeth
90
Finish
Polished
Reversing
Reversible
Material
Steel
Measurement Type
SAE
Includes Quick-Release
Quick-Release Not Included
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4 Degrees
Grip Style
Plain
Head Type
Fixed
Ratchet Type
Standard
Tether Status
Not Tether Capable
Head Shape
Pear
Series
Stubby Length

Description

Tekton 3/8 inch drive stubby small body ratchets use the same body as our 1/4 inch ratchets so that you get the access and agility of a smaller ratchet in 3/8 inch drive. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The handle's finger groove has pronounced interior edges for traction and control with any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort.


  • A 3/8 Inch Drive on a 1/4 Inch Drive Body – This small body ratchet uses the same body as our 1/4 inch drive x 3 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
  • Performs Like a 1/4 Inch Ratchet – The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
  • Smaller Ratchet Head – The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.