Zoro Homepage

3/8 in Drive 90 Geared Teeth Pear Hand Ratchet, Polished

  • Mfr # SRH21506

  • Zoro # G016090467


product price: $41.99
/ea

Key Features

Finish
Polished
Head Style
Pear
Number of Geared Teeth
90
Overall Length
6 in
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH21506
Zoro #
G016090467
UPC #
020209068410
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Head Width
1 in
Drive Size
3/8 in
Head Thickness
25/64 in
Head Depth
13/16 in

Details

Finish
Polished
Head Style
Pear
Number of Geared Teeth
90
Measurement Type
SAE
Reversing
Reversible
Material
Steel
Item
Hand Ratchet
Arc Swing - Minimum
4 Degrees
Head Shape
Pear
Includes Insulation
Not Insulated
Grip Style
Plain
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included
Ratchet Type
Standard
Tether Status
Not Tether Capable
Head Type
Flexible
Series
Standard Length
Flex Range of Motion
180 Degrees

Description

Tekton 3/8 inch drive flex head small body ratchets use the same body as our 1/4 inch ratchets so that you get the access and agility of a smaller ratchet in 3/8 inch drive. To be clear and consistent about the size of our ratchets, we use the actual working length (center of drive tang to end of handle), not the overall length of the tool. Because of this, you may find that a Tekton 6 inch ratchet is slightly longer than other 6 inch ratchets on the market. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The flex head moves 180-degrees, snapping into 9 different detent angles. The handle's finger groove has pronounced interior edges for traction and control with any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: length, width, and height. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.


  • A 3/8 Inch Drive on a 1/4 Inch Drive Body – This small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
  • Performs Like a 1/4 Inch Ratchet – The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
  • Smaller Ratchet Head – The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
  • 180o Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.