Zoro Homepage

3/8 in Drive 90 Geared Teeth Pear Hand Ratchet, Polished

  • Mfr # SRH25104

  • Zoro # G216090441


product price: $45.00
/ea

Key Features

Overall Length
4 in
Material
Steel
Number of Geared Teeth
90
Head Style
Pear
Reversing
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH25104
Zoro #
G216090441
UPC #
020209998830
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Head Width
1 13/64 in
Drive Size
3/8 in
Head Thickness
1/2 in
Head Depth
1 45/64 in

Details

Item
Hand Ratchet
Material
Steel
Number of Geared Teeth
90
Head Style
Pear
Reversing
Reversible
Measurement Type
SAE
Finish
Polished
Head Shape
Pear
Includes Ratcheting
Ratcheting Included
Series
Stubby Length
Arc Swing - Minimum
4 Degrees
Includes Insulation
Not Insulated
Grip Style
Plain
Ratchet Type
Standard
Tether Status
Not Tether Capable
Head Type
Fixed
Includes Quick-Release
Quick-Release Not Included

Description

Tekton 3/8 inch drive folding ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. The non-locking joint gives the handle a continuous of motion. It's designed with just the right amount of friction so that the handle won't flop around. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: length, width, and height. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.


  • Smooth Joint – The non-locking joint gives the handle a continuous 180-degree range of motion
  • Mini Offset Ratchet – When fully extended, it’s a small ratchet with an offset handle
  • Angled-Handle Ratchet – When partially folded, the handle gets out of the way for greater access
  • Ergonomic Palm Ratchet – When fully closed, it's an ergonomic palm ratchet
  • 90-Tooth Gear – The single half-moon pawl maintains 9 teeth engaged with the gear at all times so that it won't slip or skip under stress

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.