Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive 90 Geared Teeth Pear Quick-Release Ratchet, Polished

  • Mfr # SRH11104

  • Zoro # G616091611


product price: $35.00
/ea

Key Features

Drive Size
3/8 in
Head Width
1 13/64 in
Reversing
Reversible
Standards
ASME B107.110-2019
Head Style
Pear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH11104
Zoro #
G616091611
UPC #
020209009598
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Head Width
1 13/64 in
Overall Length
4 1/2 in
Head Depth
1 7/64 in
Head Thickness
1/2 in

Details

Reversing
Reversible
Standards
ASME B107.110-2019
Item
Quick-Release Ratchet
Head Style
Pear
Number of Geared Teeth
90
Finish
Polished
Material
Steel
Measurement Type
SAE
Head Type
Fixed
Head Shape
Pear
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Included
Grip Style
Plain
Ratchet Type
Standard
Series
Stubby Length
Arc Swing - Minimum
4 Degrees
Includes Ratcheting
Ratcheting Included

Description

Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The handle's finger groove has pronounced interior edges for traction and control with any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: length, width, and height. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.


  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
  • Single, Half-Moon Pawl – Maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress
  • Proof Torque – Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.