Zoro Homepage

3/8 in Drive 90 Geared Teeth Pear Quick-Release Ratchet, Polished

  • Mfr # SRH11506

  • Zoro # G016091631


product price: $36.99
/ea

Key Features

Head Style
Pear
Material
Steel
Reversing
Reversible
Head Width
1 in
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH11506
Zoro #
G016091631
UPC #
020209068403
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
1 in
Drive Size
3/8 in
Overall Length
6 in
Head Depth
29/32 in
Head Thickness
25/64 in

Details

Head Style
Pear
Material
Steel
Reversing
Reversible
Measurement Type
SAE
Item
Quick-Release Ratchet
Number of Geared Teeth
90
Finish
Polished
Grip Style
Plain
Tether Status
Not Tether Capable
Arc Swing - Minimum
4 Degrees
Includes Ratcheting
Ratcheting Included
Head Shape
Pear
Head Type
Fixed
Includes Insulation
Not Insulated
Ratchet Type
Standard
Includes Quick-Release
Quick-Release Included
Series
Standard Length

Description

Tekton 3/8 inch drive small body ratchets use the same body as our 1/4 inch ratchets so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive. To be clear and consistent about the size of our ratchets, we use the actual working length (center of drive tang to end of handle), not the overall length of the tool. Because of this, you may find that a Tekton 6 inch ratchet is slightly longer than other 6 inch ratchets on the market. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The handle's finger groove has pronounced interior edges for traction and control with any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort. Tekton ratchets meet (and most far exceed) the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.


  • A 3/8 Inch Drive on a 1/4 Inch Drive Body – This small body ratchet uses the same body as our 1/4 inch drive x 3 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
  • Performs Like a 1/4 Inch Ratchet – The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
  • Smaller Ratchet Head – The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.