Shop TEKTON

3/8 in Drive Crowfoot and Flare Nut Crowfoot Wrench Set, SAE, Metric, Torx, 62 pcs

  • Mfr # WCF99300
  • Zoro # G315914075

product price: 
$
745.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Electroless nickel
SAE or Metric
SAE, Metric, Torx
Number of Pieces
62
Includes
62-pc 3/8 In Dr Crowfoot & Flare Nut Crowfoot Wrench Set w/ Racks 5/16 - 1-1/16 in., 8-27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WCF99300
Zoro #
G315914075
UPC #
20209071038
Country of Origin
United States
Item
Crowfoot and Flare Nut Crowfoot Wrench Set
Finish
Electroless nickel
SAE or Metric
SAE, Metric, Torx
Number of Pieces
62
Includes
62-pc 3/8 In Dr Crowfoot & Flare Nut Crowfoot Wrench Set w/ Racks 5/16 - 1-1/16 in., 8-27 mm
Head Style
Open End and Flare Nut

Dimensions

Drive Size
3/8 in

Description

This set combines Tekton's complete 3/8 inch drive crowfoot wrenches-the ultimate access tools for fitting into tight spaces-and flare nut crowfoot wrenches-the most optimized tool for engaging with 6-point fittings-into one master set. All of the wrenches are finished with an electroless nickel plating process that offers several key advantages, including complete corrosion protection on interior surfaces and a better fit in the jaws, as the plating material doesn't accumulate at the tips as with conventional chrome plating. Additionally, the electroless nickel process has a lower environmental impact since it doesn't require the use and disposal of chromium. The set comes with four compact and easily portable racks to organize the wrenches. We make all of the crowfoot and flare nut crowfoot wrenches in this set entirely in the USA with USA-sourced materials. The steps of machining, broaching, engraving, vibration polishing, abrasive blasting, and plating all take place locally at Tekton's Grand Rapids, Michigan manufacturing facility.


  • Lean Design – We optimized both the crowfoot and flare nut crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
  • 6-Point Flare Nut Jaw – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
  • Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
  • Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the wrenches
  • Clear Markings – The wrench sizes are laser engraved on each tool with large, permanent markings that are easy to read
  • 30-pc. 3/8 in. drive crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 32-pc. 3/8 in. drive flare nut crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16 inch, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27-mm
  • Red flare nut crowfoot wrench rack
  • Black flare nut crowfoot wrench rack
  • Red crowfoot wrench rack; Black crowfoot wrench rack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.