Zoro Homepage

3/8 in Drive Flex Impact Socket Set, Metric, SAE, 21 pcs

  • Mfr # SID97200

  • Zoro # G316091393


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Material
Steel
Number of Pieces
21
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID97200
Zoro #
G316091393
UPC #
020209075579
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
5/16 in to 3/4 in, 8 mm to 19 mm
Socket Depth
Shallow
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
Socket Length
2 1/4 in

Details

Finish
Manganese Phosphate
Material
Steel
Number of Pieces
21
Item
Flex Impact Socket Set
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Included
Includes
(21) Sockets, 13 in Black Socket Rail, 13 in Red Socket Rail, 2-Rail Tray
Includes Standard Sockets
Standard Sockets Included
SAE or Metric
SAE, Metric
Measurement Type
Metric, SAE
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
(21) 6-Point
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Series
6-Point Standard Socket Set
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket Sets
Drive Type
Impact
Socket Shape
6-Point

Description

Tekton Universal Joint 6-Point Impact Sockets have a compact design for tight spaces. The joint of the socket rotates smoothly and continuously at up to a 30-degree angle. Our solid ball-and-socket style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The socket base is made from 4140 chromium-molybdenum steel, and the ball/socket piece is made from 8660 nickel-chromium-molybdenum steel. Both pieces have a corrosion-resistant manganese phosphate coating. The socket comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease (NLGI 2) with Syncolon (PTFE). Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. The socket size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking. Smooth walls and a detent pin hole allow the socket to work with both friction ring and detent pin anvils. This set includes socket organization rails and a tray. The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail. To release the rails from the tray, press the button beside the keyhole latch and slide the rail out.


  • 30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • 6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 9-pc. Universal Joint Impact Sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 12-pc. Universal Joint Impact Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.