Zoro Homepage

3/8 in Drive Flex Impact Socket Set, Metric, SAE, 34 pcs

  • Mfr # SID97201

  • Zoro # G116091340


product price: $423.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Not Included
Number of Pieces
34
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID97201
Zoro #
G116091340
UPC #
020209084540
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Length
2 5/8 in
Socket Size Range
1/4 to 1 in, 6 mm to 24 mm
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Socket Depth
Shallow

Description

Tekton Universal Joint 6-Point Impact Sockets have a compact design for tight spaces. The joint of the socket rotates smoothly and continuously at up to a 30-degree angle. Our solid ball-and-socket style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The socket base is made from 4140 chromium-molybdenum steel, and the ball/socket piece is made from 8660 nickel-chromium-molybdenum steel. Both pieces have a corrosion-resistant manganese phosphate coating. The socket comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease (NLGI 2) with Syncolon (PTFE). Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. The socket size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking. Smooth walls and a detent pin hole allow the socket to work with both friction ring and detent pin anvils. This set includes two socket organization rails with twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rails.


  • 30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • 6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Socket Organization Rails – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.