Zoro Homepage

3/8 in Drive Flex Impact Socket Set, SAE, 9 pcs

  • Mfr # SID97100

  • Zoro # G416091439


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Includes Standard Sockets
Standard Sockets Included
Material
Steel
Drive Size
3/8 in
Includes Deep Sockets
Deep Sockets Not Included
Number of Pieces
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID97100
Zoro #
G416091439
UPC #
020209075555
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Socket Size Range
5/16 in to 3/4 in
Socket Length
2 1/4 in
Socket Depth
Shallow

Details

Includes Standard Sockets
Standard Sockets Included
Material
Steel
Includes Deep Sockets
Deep Sockets Not Included
Number of Pieces
9
Item
Flex Impact Socket Set
SAE or Metric
SAE
Includes Flex Sockets
Flex Sockets Included
Includes
(9) Sockets, 13 in Socket Rail
Measurement Type
SAE
Finish
Manganese Phosphate
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
(9) 6-Point
Product Type
Impact Socket Sets
Impact Rated Status
Impact Rated
Series
6-Point Standard Socket Set
Includes Insulation
Not Insulated
Container Type
Rail
Socket Shape
6-Point
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Drive Type
Impact

Description

Tekton Universal Joint 6-Point Impact Sockets have a compact design for tight spaces. The joint of the socket rotates smoothly and continuously at up to a 30-degree angle. Our solid ball-and-socket style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The socket base is made from 4140 chromium-molybdenum steel, and the ball/socket piece is made from 8660 nickel-chromium-molybdenum steel. Both pieces have a corrosion-resistant manganese phosphate coating. The socket comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease (NLGI 2) with Syncolon (PTFE). Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. The socket size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking. Smooth walls and a detent pin hole allow the socket to work with both friction ring and detent pin anvils. This set includes a socket organization rail with twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.


  • 30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • 6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
  • Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • Socket Organization Rail – The twist-to-lock clips on the rail hold sockets securely and can be repositioned anywhere along the rail
  • 9-pc. Universal Joint Impact Sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.