Zoro Homepage

3/8 in Drive Impact Bit Socket Set, Metric, 8 pcs

  • Mfr # SIB91104

  • Zoro # G816090025


product price: $36.15
/ea

Key Features

Includes
(8) Triple Square Impact Bits, Rail
Finish
Manganese Phosphate
Number of Pieces
8
Measurement Type
Metric
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB91104
Zoro #
G816090025
UPC #
020209065464
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
8 1/8 in
Tip Size Range
M4 to M12
Tip Size
M10, M12, M4, M5, M6, M7, M8, M9

Details

Includes
(8) Triple Square Impact Bits, Rail
Finish
Manganese Phosphate
Number of Pieces
8
Measurement Type
Metric
Item
Impact Bit Socket Set
Material
Steel
Container Type
Rail
Impact Rated Status
Impact Rated
Series
Impact Triple Square Bit Sockets
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Included
For Screw Type
Triple Square
Tip Style
Triple Square
Replaceable Insert Capable
Fixed Insert
Drive Type
Impact

Description

Tekton's two-piece design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately, resulting in a tool that's higher performing and more durable than traditional one-piece impact bit sockets. The two pieces are permanently press-fit together and won't loosen over time. The socket is made is made from 6140 chromium-vanadium steel that's heat-treated to 40–47 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The bits are made from S2 steel that's heat-treated to a higher hardness (58–62 HRC) to help maintain their geometry under stress. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles.


  • Precise Triple Square Geometry – The triple square (also called XZN) tip is machined to precise tolerances
  • Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types
  • 8-pc. 3/8 in. drive triple square impact bit sockets: M4, M5, M6, M7, M8, M9, M10, M12
  • 8 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.