Zoro Homepage

3/8 in Drive Impact Bit Socket Set, SAE/Metric/Torx, 32 pcs

  • Mfr # SIB91202

  • Zoro # G816090124


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
Measurement Type
SAE/Metric/Torx
Number of Pieces
32
Drive Size
3/8 in
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB91202
Zoro #
G816090124
UPC #
020209078099
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
14 3/4 in
Tip Size
1/2 in, 1/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
Socket Size
5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
Tip Size Range
4 to 14 mm (Hex Metric), 5/32 to 9/16 in (Hex Inch), T20 to T60 (Torx)

Details

Includes
Measurement Type
SAE/Metric/Torx
Number of Pieces
32
Item
Impact Bit Socket Set
Finish
Manganese Phosphate
SAE or Metric
SAE, Metric
Material
Steel
Series
Impact Hex and Torx Bit Sockets
Impact Rated Status
Impact Rated
For Screw Type
Hex, Torx
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Drive Type
Impact
Tip Style
Hex, Torx
Replaceable Insert Capable
Fixed Insert

Description

Tekton Impact Bit Sockets have a two-piece design that allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately, resulting in a tool that's higher performing and more durable than traditional one-piece impact bit sockets. The two pieces are permanently press-fit together and won't loosen over time. The socket is made from 6140 chromium-vanadium steel that's heat-treated to 40–47 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The bits are made from S2 steel that's heat-treated to 57–63 HRC to help maintain their geometry under stress. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.


  • Precise Bit Geometry – The bit tip is machined to precise tolerances for an exact fit with fasteners
  • Optimal Two-Piece Design – We use separate alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types
  • 9-pc. 3/8 in. drive hex impact bit sockets: 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16 in.
  • 13-pc. 3/8 in. drive hex impact bit sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14-mm
  • 10-pc. 3/8 in. drive torx impact bit sockets: T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
  • 3-pc. 3/8 in. drive 13 inch socket rails: red, black gray
  • 13-inch. 3-rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.