Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Set, Metric, 12 pcs

  • Mfr # SID91110

  • Zoro # G216090304


product price: $47.00
/ea

Key Features

Includes Standard Sockets
Standard Sockets Included
Drive Size
3/8 in
Includes
(12) Sockets, Socket Rail
Finish
Manganese Phosphate
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91110
Zoro #
G216090304
UPC #
020209994320
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Length
1 3/16 in
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm, Standard 12-Point: 8 mm
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
8 mm to 19 mm
Socket Depth
Shallow
Standard Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Includes Standard Sockets
Standard Sockets Included
Includes
(12) Sockets, Socket Rail
Finish
Manganese Phosphate
SAE or Metric
Metric
Includes Deep Sockets
Deep Sockets Not Included
Measurement Type
Metric
Includes Flex Sockets
Flex Sockets Not Included
Material
Steel
Number of Pieces
12
Item
Impact Socket Set
Socket Shape
12-Point
Flex Socket Count/Style
(0) 12-Point
Standards
ANSI/ASME
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Drive Type
Impact
Container Type
Rail
Number of Standard Sockets
12
Series
12-Point Standard Socket Set
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Product Type
Impact Socket Sets
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point sockets provide an exact fit for 12-point fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds socket in placeboth for in your toolbox and on the go.
  • 12-pc. 3/8 inch drive 12-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • 13 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.