Zoro Homepage

3/8 in Drive Impact Socket Set, Metric, 19 pcs

  • Mfr # SID91114

  • Zoro # G416090388


product price: $69.99
/ea

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
SAE or Metric
Metric
Measurement Type
Metric
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91114
Zoro #
G416090388
UPC #
020209994368
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Depth
Shallow
Socket Size
Socket Length
1 3/16 in
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm, Standard 12-Point: 6 mm
Socket Size Range
6 mm to 24 mm

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point sockets provide an exact fit for 12-point fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds socket in placeboth for in your toolbox and on the go.
  • 19-pc. 3/8 inch drive 12-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 18 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.