Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Set, Metric, 24 pcs

  • Mfr # SID91209

  • Zoro # G516090219


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Includes Standard Sockets
Standard Sockets Included
Drive Size
3/8 in
Measurement Type
Metric
Includes Flex Sockets
Flex Sockets Not Included
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91209
Zoro #
G516090219
UPC #
020209993736
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 9 mm, Standard 6-Point: 8 mm
Socket Size Range
8 mm to 19 mm
Deep Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Depth
Shallow and Deep
Socket Size
10 mm (Deep), 10 mm (Standard), 11 mm (Deep), 11 mm (Standard), 12 mm (Deep), 12 mm (Standard), 13 mm (Deep), 13 mm (Standard), 14 mm (Deep), 14 mm (Standard), 15 mm (Deep), 15 mm (Standard), 16 mm (Deep), 16 mm (Standard), 17 mm (Deep), 17 mm (Standard), 18 mm (Deep), 18 mm (Standard), 19 mm (Deep), 19 mm (Standard), 8 mm (Deep), 8 mm (Standard), 9 mm (Deep), 9 mm (Standard)
Deep Socket Style/Size
Deep 6-Point: 10 mm, Deep 6-Point: 11 mm, Deep 6-Point: 12 mm, Deep 6-Point: 13 mm, Deep 6-Point: 14 mm, Deep 6-Point: 15 mm, Deep 6-Point: 16 mm, Deep 6-Point: 17 mm, Deep 6-Point: 18 mm, Deep 6-Point: 19 mm, Deep 6-Point: 8 mm, Deep 6-Point: 9 mm
Standard Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Length
1 3/16 in, 2 1/2 in

Details

Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric
Includes Flex Sockets
Flex Sockets Not Included
Finish
Manganese Phosphate
Item
Impact Socket Set
SAE or Metric
Metric
Includes
(2) 13 in Socket Rail, (24) Sockets, 2-Rail Tray
Number of Pieces
24
Material
Steel
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Number of Deep Sockets
12
Drive Type
Impact
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Flex Socket Count/Style
(0) 6-Point
Standards
ANSI/ASME
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
12
Fastener-Holding Type
Friction
Product Type
Impact Socket Sets
Socket Shape
6-Point
Tether Status
Not Tether Capable
Series
6-Point Standard and Deep Socket Set
Includes Insulation
Not Insulated

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket openings provide an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 12-pc. 3/8 inch drive standard 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • 12-pc. 3/8 inch drive deep 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.