
3/8 in Drive Impact Socket Set, Metric, 38 pcs
Mfr # SID91211
Zoro # G316090167
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Includes Standard Sockets
Standard Sockets Included
SAE or Metric
Metric
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
38
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID91211
Zoro #
G316090167
UPC #
020209990933
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Deep Socket Style/Size
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Size
Socket Depth
Shallow and Deep
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm, Standard 6-Point: 6 mm
Socket Length
1 3/16 in, 2 1/2 in
Deep Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Size Range
6 mm to 24 mm
Description
Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 6-point socket openings provide an exact fit for hex fasteners
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- 19-pc. 3/8 inch drive 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
- 19-pc. 3/8 inch drive deep 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
- Socket rails and tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.