Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Set, Metric, SAE, 42 pcs

  • Mfr # SID91217

  • Zoro # G916090208


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Drive Size
3/8 in
Measurement Type
Metric, SAE
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91217
Zoro #
G916090208
UPC #
020209993545
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Length
1 3/16 in, 2 1/2 in
Socket Depth
Shallow and Deep
Standard Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 9/16 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size Range
5/16 in to 3/4 in, 8 mm to 19 mm
Standard Socket Style/Size
1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Standard 12-Point: 5/16 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 9/16 in (Deep), 9/16 in (Standard)

Details

Material
Steel
Measurement Type
Metric, SAE
Item
Impact Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Finish
Manganese Phosphate
Includes
(2) 13 in Black Socket Rail, (2) 13 in Red Socket Rail, (2) 2-Rail Tray, (42) Sockets
Number of Pieces
42
Includes Standard Sockets
Standard Sockets Included
SAE or Metric
SAE, Metric
Flex Socket Count/Style
(0) 12-Point
Standards
ANSI/ASME
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
21
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Drive Type
Impact
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Socket Shape
12-Point
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Includes Thin Wall
No Thin Wall
Series
12-Point Standard and Deep Socket Set
Number of Deep Sockets
9
Includes Non-Marring
Non-Marring Not Included

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 9-pc. 3/8 inch drive standard 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 9-pc. 3/8 inch drive deep 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 12-pc. 3/8 inch drive standard 12-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • 12-pc. 3/8 inch drive deep 12-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.