Zoro Homepage

3/8 in Drive Impact Socket Set, SAE, 15 pcs

  • Mfr # SID91112

  • Zoro # G016090252


product price: $58.00
/ea

Key Features

Includes
(15) Sockets, Socket Rail
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Number of Pieces
15
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91112
Zoro #
G016090252
UPC #
020209994344
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Style/Size
1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Standard 12-Point: 1/4 in
Socket Depth
Shallow
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Socket Length
1 3/16 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
1/4 in to 1 in

Details

Includes
(15) Sockets, Socket Rail
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Item
Impact Socket Set
Number of Pieces
15
Finish
Manganese Phosphate
Material
Steel
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
SAE or Metric
SAE
Number of Standard Sockets
15
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Container Type
Rail
Product Type
Impact Socket Sets
Series
12-Point Standard Socket Set
Drive Type
Impact
Socket Shape
12-Point
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Standards
ANSI/ASME
Flex Socket Count/Style
(0) 12-Point
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket Set, Standard Socket Count/Style (15) 12-Point, Standard Socket Style/Size 1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Standard 12-Point: 1/4 in, Deep Socket Count/Style (0) 12-Point, Flex Socket Count/Style (0) 12-Point, Impact, Drive Size 3/8 in, SAE, 12-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.