Zoro Homepage

3/8 in Drive Impact Socket Set, SAE, 15 pcs

  • Mfr # SID91113

  • Zoro # G316090341


product price: $70.00
/ea

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Not Included
SAE or Metric
SAE
Material
Steel
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91113
Zoro #
G316090341
UPC #
020209994351
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Deep Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Style/Size
Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in, Deep 12-Point: 9/32 in, Deep 12-Point: in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Size Range
1/4 in to 1 in
Socket Depth
Deep
Socket Length
2 1/2 in

Details

Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Not Included
SAE or Metric
SAE
Material
Steel
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Includes
(15) Sockets, Socket Rail
Measurement Type
SAE
Item
Impact Socket Set
Number of Pieces
15
Impact Rated Status
Impact Rated
Includes Socket Bits
Socket Bits Not Included
Series
12-Point Deep Socket Set
Includes Locking
Locking Not Included
Socket Shape
12-Point
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Number of Deep Sockets
15
Flex Socket Count/Style
(0) 12-Point
Container Type
Rail
Standards
ANSI/ASME
Includes Thin Wall
No Thin Wall
Drive Type
Impact
Product Type
Impact Socket Sets

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point sockets provide an exact fit for 12-point fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds socket in placeâ€"both for in your toolbox and on the go.
  • 15-pc. 3/8 inch drive deep 12-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 18 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.