Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Set, SAE, 18 pcs

  • Mfr # SID91212

  • Zoro # G916090291


product price: $74.00
/ea

Key Features

Number of Pieces
18
Drive Size
3/8 in
SAE or Metric
SAE
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID91212
Zoro #
G916090291
UPC #
020209993729
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 9/16 in
Socket Length
1 3/16 in, 2 1/2 in
Standard Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Style/Size
1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Standard 12-Point: 5/16 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 9/16 in (Deep), 9/16 in (Standard)
Socket Depth
Shallow and Deep
Socket Size Range
5/16 in to 3/4 in

Details

Number of Pieces
18
SAE or Metric
SAE
Measurement Type
SAE
Includes Flex Sockets
Flex Sockets Not Included
Includes
(18) Sockets, (2) Black Socket Rails, 2-Rail Tray
Includes Deep Sockets
Deep Sockets Included
Item
Impact Socket Set
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Finish
Manganese Phosphate
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Standards
ANSI/ASME
Impact Rated Status
Impact Rated
Series
12-Point Standard and Deep Socket Set
Product Type
Impact Socket Sets
Number of Standard Sockets
9
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Number of Deep Sockets
9
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Socket Shape
12-Point
Flex Socket Count/Style
(0) 12-Point
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 9-pc. 3/8 inch drive standard 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 9-pc. 3/8 inch drive deep 12-point inch impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.