Zoro Homepage

3/8 in Drive Impact Socket Set, SAE, 30 pcs

  • Mfr # SID91210

  • Zoro # G116090282


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Material
Steel
Includes Flex Sockets
Flex Sockets Not Included
SAE or Metric
SAE
Includes Deep Sockets
Deep Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91210
Zoro #
G116090282
UPC #
020209990926
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Socket Depth
Shallow and Deep
Socket Size Range
1/4 in to 1 in
Deep Socket Style/Size
Deep 6-Point: 1 in, Deep 6-Point: 1/2 in, Deep 6-Point: 1/4 in, Deep 6-Point: 11/16 in, Deep 6-Point: 11/32 in, Deep 6-Point: 13/16 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/8 in, Deep 6-Point: 9/16 in, Deep 6-Point: 9/32 in
Socket Size
1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 13/16 in (Deep), 13/16 in (Standard), 15/16 in (Deep), 15/16 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 3/16 in, 2 1/2 in
Standard Socket Style/Size
1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Standard 6-Point: 1/4 in
Deep Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Measurement Type
SAE
Material
Steel
Includes Flex Sockets
Flex Sockets Not Included
SAE or Metric
SAE
Includes Deep Sockets
Deep Sockets Included
Number of Pieces
30
Includes
(2) Black Socket Rails, (30) Sockets, 2-Rail Tray
Item
Impact Socket Set
Finish
Manganese Phosphate
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Product Type
Impact Socket Sets
Series
6-Point Standard and Deep Socket Set
Standards
ANSI/ASME
Flex Socket Count/Style
(0) 6-Point
Tether Status
Not Tether Capable
Number of Deep Sockets
15
Includes Socket Bits
Socket Bits Not Included
Drive Type
Impact
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Number of Standard Sockets
15
Includes Torx Sockets
Torx Sockets Not Included

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket openings provide an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 15-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 15-pc. 3/8 inch drive deep 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.