Zoro Homepage

3/8 in Drive Impact Socket Set, SAE, 30 pcs

  • Mfr # SID91214

  • Zoro # G216090229


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Measurement Type
SAE
Includes
(2) Black Socket Rails, (30) Sockets, 2-Rail Tray
SAE or Metric
SAE
Number of Pieces
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91214
Zoro #
G216090229
UPC #
020209993705
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Deep Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Socket Size Range
1/4 in to 1 in
Standard Socket Style/Size
1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Standard 12-Point: 1/4 in
Socket Depth
Shallow and Deep
Socket Size
1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 13/16 in (Deep), 13/16 in (Standard), 15/16 in (Deep), 15/16 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 3/16 in, 2 1/2 in
Deep Socket Style/Size
Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in, Deep 12-Point: 9/32 in
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Includes Flex Sockets
Flex Sockets Not Included
Item
Impact Socket Set
Measurement Type
SAE
Includes
(2) Black Socket Rails, (30) Sockets, 2-Rail Tray
SAE or Metric
SAE
Number of Pieces
30
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Drive Type
Impact
Series
12-Point Standard and Deep Socket Set
Flex Socket Count/Style
(0) 12-Point
Number of Standard Sockets
15
Fastener-Holding Type
Friction
Product Type
Impact Socket Sets
Standards
ANSI/ASME
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Number of Deep Sockets
15
Socket Shape
12-Point
Impact Rated Status
Impact Rated
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 15-pc. 3/8 inch drive standard 12-point inch impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 15-pc. 3/8 inch drive deep 12-point inch impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.