Zoro Homepage

3/8 in Drive Impact Socket Set, SAE, 9 pcs

  • Mfr # SID91101

  • Zoro # G416090432


product price: $45.00
/ea

Key Features

Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes
(9) Sockets, Socket Rail
Number of Pieces
9
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91101
Zoro #
G416090432
UPC #
020209995570
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Length
2 1/2 in
Socket Depth
Deep
Socket Size Range
5/16 in to 3/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Deep Socket Style/Size
Deep 6-Point: 1/2 in, Deep 6-Point: 11/16 in, Deep 6-Point: 11/32 in, Deep 6-Point: 3/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 9/16 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes
(9) Sockets, Socket Rail
Number of Pieces
9
Material
Steel
SAE or Metric
SAE
Item
Impact Socket Set
Measurement Type
SAE
Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Series
6-Point Deep Socket Set
Number of Deep Sockets
9
Standards
ANSI/ASME
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Drive Type
Impact
Flex Socket Count/Style
(0) 6-Point
Product Type
Impact Socket Sets
Container Type
Rail
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket openings provide an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 9-pc. 3/8 inch drive deep 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.