Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Impact Socket Set, SAE, 9 pcs

  • Mfr # SID91109

  • Zoro # G316090471


product price: $45.00
/ea

Key Features

Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Not Included
Number of Pieces
9
SAE or Metric
SAE
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91109
Zoro #
G316090471
UPC #
020209994313
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Length
2 1/2 in
Socket Size Range
5/16 in to 3/4 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 9/16 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Socket Depth
Deep
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)

Details

Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Not Included
Number of Pieces
9
SAE or Metric
SAE
Includes Flex Sockets
Flex Sockets Not Included
Item
Impact Socket Set
Finish
Manganese Phosphate
Material
Steel
Includes
(9) Sockets, Socket Rail
Measurement Type
SAE
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Number of Deep Sockets
9
Series
12-Point Deep Socket Set
Drive Type
Impact
Container Type
Rail
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Standards
ANSI/ASME
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Socket Shape
12-Point
Flex Socket Count/Style
(0) 12-Point
Fastener-Holding Type
Friction

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point sockets provide an exact fit for 12-point fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • Twist-to-lock socket rail organizes and securely holds socket in placeboth for in your toolbox and on the go.
  • 9-pc. 3/8 inch drive deep 12-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 13 inch socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.