Zoro Homepage

3/8 in Drive Impact Universal Joint Socket 14 mm, Metric

  • Mfr # SID18114

  • Zoro # G414739852


product price: $14.99
/ea

Key Features

Drive Size
3/8 in
SAE or Metric
Metric
Impact Rated
Yes
Material
Steel
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID18114
Zoro #
G414739852
UPC #
020209075371
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
14 mm
Socket Depth
Shallow

Details

Item
Shallow Impact Universal Joint Socket
SAE or Metric
Metric
Impact Rated
Yes
Material
Steel

Description

Tekton Universal Joint 6-Point Impact Sockets have a compact design for tight spaces. The joint of the socket rotates smoothly and continuously at up to a 30-degree angle. Our solid ball-and-socket style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The socket base is made from 4140 chromium-molybdenum steel, and the ball/socket piece is made from 8660 nickel-chromium-molybdenum steel. Both pieces have a corrosion-resistant manganese phosphate coating. The socket comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease NLGI 2 with Syncolon PTFE. Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. The socket size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking. Smooth walls and a detent pin hole allow the socket to work with both friction ring and detent pin anvils.


  • •30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • •6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • •Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • •Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.