Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Socket Bit Set, Metric, 11 pcs

  • Mfr # SHB91314

  • Zoro # G216090458


product price: $46.00
/ea

Key Features

Drive Size
3/8 in
SAE or Metric
Metric
Material
Steel
Finish
Chrome
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB91314
Zoro #
G216090458
UPC #
020209990629
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
8 3/8 in
Tip Size
10 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Tip Size Range
3 mm to 10 mm

Details

SAE or Metric
Metric
Item
Socket Bit Set
Material
Steel
Finish
Chrome
Number of Pieces
11
Measurement Type
Metric
Container Type
Case
Series
Long Hex Bit Sockets
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Tip Style
Hex
Impact Rated Status
Not Impact Rated

Description

Tekton S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Four detent grooves provide a secure connection with the drive tool
  • 11-pc 3/8 in. drive 6 in. long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10-mm
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.