Zoro Homepage

3/8 in Drive Socket Bit Set, SAE, 8 pcs

  • Mfr # SHB91313

  • Zoro # G416090104


product price: $39.00
/ea

Key Features

Finish
Chrome
Number of Pieces
8
Material
Steel
Drive Size
3/8 in
Includes
(8) SAE Hex Bits, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB91313
Zoro #
G416090104
UPC #
020209990612
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size - Maximum
3/8 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
Overall Length
8 3/8 in
Tip Size Range
1/8 in to 3/8 in
Socket Size
1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Tip Size - Minimum
1/8 in

Details

Finish
Chrome
Number of Pieces
8
Material
Steel
Includes
(8) SAE Hex Bits, Case
SAE or Metric
SAE
Item
Socket Bit Set
Measurement Type
SAE
Series
Long Hex Bit Sockets
Includes Insulation
Not Insulated
For Screw Type
Hex
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Drive Type
Hand
Impact Rated Status
Not Impact Rated
Tip Style
Hex
Container Type
Case

Description

Tekton S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Four detent grooves provide a secure connection with the drive tool
  • 8-pc 3/8 in. drive 6 in. long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.