Zoro Homepage

3/8 in Drive Socket Bit Set, SAE/Metric, 38 pcs

  • Mfr # SHB91316

  • Zoro # G216090496


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in, 1/8 in, 10 mm Hex (Metric), 10 mm Hex Long (Metric), 3 mm, 3.5 mm, 3/16 in, 3/8 in Hex (Inch), 3/8 in Hex Long (Inch), 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in, Storage Case
Finish
Chrome
SAE or Metric
SAE, Metric
Drive Size
3/8 in
Measurement Type
SAE/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB91316
Zoro #
G216090496
UPC #
020209991695
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size Range
1/8 in to 3/8 in (Hex Inch), 3 mm to 10 mm (Hex Metric)
Tip Size
1/4 in, 1/8 in, 10 mm, 3 mm, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in
Socket Size
3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm
Overall Length
10 3/4 in

Details

Includes
1/4 in, 1/8 in, 10 mm Hex (Metric), 10 mm Hex Long (Metric), 3 mm, 3.5 mm, 3/16 in, 3/8 in Hex (Inch), 3/8 in Hex Long (Inch), 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in, Storage Case
Item
Socket Bit Set
Finish
Chrome
SAE or Metric
SAE, Metric
Measurement Type
SAE/Metric
Material
Steel
Number of Pieces
38
Impact Rated Status
Not Impact Rated
Drive Type
Hand
Series
Hex Bit Sockets
Includes Insulation
Not Insulated
Tip Style
Hex
Tether Status
Not Tether Capable
For Screw Type
Hex
Container Type
Case
Replaceable Insert Capable
Fixed Insert

Description

Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The hex tips are machined to precise tolerances for an exact fit with hex fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Sturdy, clearly marked carrying case is made from high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tips are machined to precise tolerances for an exact fit with hex fasteners
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Four detent grooves provide a secure connection with the drive tool
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 8-pc. 3/8 in. drive inch hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 8-pc. 3/8 in. drive inch long hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 11-pc. 3/8 in. drive metric hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10-mm
  • 11-pc. 3/8 in. drive metric long hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10-mm
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.