Zoro Homepage

3/8 in Drive Socket Bit Set, SAE/Metric/Torx, 110 pcs

  • Mfr # SHB91317

  • Zoro # G816090452


product price: $264.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Drive Size
3/8 in
Includes
#1, #2, #3, #4 Phillips, #4 Phillips Long, 1/4 in, 1/8 in, 10 mm Hex (Metric), 10 mm Hex Long (Metric), 3 mm, 3.5 mm, 3/16 in, 3/8 in Hex (Inch), 3/8 in Hex Long (Inch), 3/8 in Slotted, 3/8 in Slotted Long, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in, M10, M12 Triple SQ, M12 Triple SQ Long, M4, M5, M6, M7, M8, M9, Magnetic Hex Bit Holder, S1, S2, S3 Square, Storage Case, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 Torx, T60 Torx Long, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60 TR Torx
Measurement Type
SAE/Metric/Torx
Number of Pieces
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB91317
Zoro #
G816090452
UPC #
020209991701
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size Range
#1 to #4 (Phillips), 1/8 to 3/8 in (Hex Inch), 3 to 10 mm (Hex Metric), 3/16 to 3/8 in (Slotted), M4 to M12 (Triple SQ Long), M4 to M12 (Triple SQ), S1 to S3 (Square), T10 to T60 (Torx), TR10 to TR60 (TR Torx)
Tip Size
#1, #2, #3, #4, 1/4 in, 1/8 in, 10 mm, 3 mm, 3.5 mm, 3/16 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in, M10, M12, M4, M5, M6, M7, M8, M9, S1, S2, S3, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60
Socket Size
3 mm, 1/8 in, 3 1/2 mm, 9/64 in, 5/32 in, 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm
Overall Length
20 1/4 in

Details

SAE or Metric
SAE, Metric
Item
Socket Bit Set
Includes
#1, #2, #3, #4 Phillips, #4 Phillips Long, 1/4 in, 1/8 in, 10 mm Hex (Metric), 10 mm Hex Long (Metric), 3 mm, 3.5 mm, 3/16 in, 3/8 in Hex (Inch), 3/8 in Hex Long (Inch), 3/8 in Slotted, 3/8 in Slotted Long, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 6 mm, 7 mm, 7/32 in, 8 mm, 9 mm, 9/64 in, M10, M12 Triple SQ, M12 Triple SQ Long, M4, M5, M6, M7, M8, M9, Magnetic Hex Bit Holder, S1, S2, S3 Square, Storage Case, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60 Torx, T60 Torx Long, TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60 TR Torx
Measurement Type
SAE/Metric/Torx
Number of Pieces
110
Material
Steel
Finish
Chrome
Impact Rated Status
Not Impact Rated
For Screw Type
Hex, Phillips, Slotted, Square, Torx, Tamper-Resistant Torx, Triple Square
Container Type
Case
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Drive Type
Hand
Includes Insulation
Not Insulated
Series
Mixed Bit Sockets
Tip Style
Hex, Phillips, Slotted, Square, Torx, Security Torx, Triple Square

Description

Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to exact tolerances for precise engagement with fasteners. Large, stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. Sturdy, clearly marked carrying case is made from high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • bit tips are machined to precise tolerances for strong engagement with fastener heads
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • 16-pc. 3/8 in. drive standard and long metric hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 22-pc. 3/8 in. drive standard and long inch hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10-mm
  • 24-pc. 3/8 in. drive Torx bit sockets:T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
  • 12-pc. 3/8 in. drive TR Torx bit sockets: TR TORX TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60
  • 8-pc. 3/8 in. drive standard and long Phillips bit sockets: #1, #2, #3, #4; 8-pc. 3/8 in. drive standard and long slotted bit sockets: 3/16, 1/4, 5/16, 3/8 in.
  • 3-pc. 3/8 in. drive square bit sockets: S1, S2, S3; 16-pc. 3/8 in. drive triple square bit sockets: M4, M5, M6, M7, M8, M9, M10, M12
  • Magnetic hex bit holder; Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.