Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Socket Bit Set, Torx, 12 pcs

  • Mfr # SHB91305

  • Zoro # G916090512


product price: $53.15
/ea

Key Features

Measurement Type
Torx
Drive Size
3/8 in
Includes
(12) Torx Bits, Case
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHB91305
Zoro #
G916090512
UPC #
020209036204
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size - Maximum
T60
Tip Size - Minimum
T10
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
Tip Size Range
T10 to T60
Overall Length
10 3/4 in

Details

Measurement Type
Torx
Includes
(12) Torx Bits, Case
Material
Steel
Finish
Chrome
SAE or Metric
Torx
Number of Pieces
12
Item
Socket Bit Set
Tether Status
Not Tether Capable
Drive Type
Hand
Tip Style
Torx
Impact Rated Status
Not Impact Rated
Series
Long Torx Bit Sockets
Container Type
Case
For Screw Type
Torx
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

Tekton S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners. Its chamfered end easily slides into fasteners, reducing wear. The extra-long bits allow you access deep into narrow, recessed areas and come stored in a sturdy, clearly marked case.


  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • Star-shaped Torx® bit has 6-lobes machined to precise tolerances for an exact, high-torque fit that resists camming out
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Four detent grooves provide a secure connection with the drive tool
  • 12-pc. 3/8 in. drive long Torx® bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.