Zoro Homepage

3/8 Inch Alignment Punch

  • Mfr # 66179

  • Zoro # G8869749


product price: $22.99
/ea

Key Features

Width
0.6 in.
Length
11 in.
Weight
1.13 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66179
Zoro #
G8869749
UPC #
020209661796
Country of Origin
United States

Dimensions

Tip Size (In.)
3/8 in
Width
0.6 in.
Length
11 in.

Details

Item
Alignment Punch 3/8"
Weight
1.13 lb.

Description

Alignment Punch 3/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.