
3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails and Tray, 36-Piece 1/4-1 in.
Mfr # SKT13102
Zoro # G716091337
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Manganese Phosphate
Drive Size
3/8 in
Number of Pieces
36
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKT13102
Zoro #
G716091337
UPC #
020209991954
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Socket Depth
Shallow and Deep
Details
Material
Steel
Finish
Manganese Phosphate
Item
Socket and Ratchet Set
Number of Pieces
36
SAE or Metric
SAE
Description
Tekton 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- Includes standard and deep length sockets
- 15-pc. 3/8 in. drive standard 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
- 15-pc. 3/8 in. drive deep 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
- 1-pc. 3/8 in. drive 90-tooth quick-release ratchet: 8-in.
- 1-pc. 3/8 in. drive magnetic hex bit holder
- 3-pc. 3/8 in. drive extension bars: 1, 3, 6-in.
- 1-pc. 3/8 in. drive universal joint
- Socket and accessories rails and tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.