Zoro Homepage

3/8 Inch Drive 12-Point Socket Set with Open Top Drawer and Rack, 38-Piece 6-24 mm

  • Mfr # OLB94308

  • Zoro # G314129838


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
38
SAE or Metric
Metric
Socket Size Range
6 to 24 mm
Socket Depth
Shallow and Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB94308
Zoro #
G314129838
UPC #
020209078198
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
6 to 24 mm
Socket Depth
Shallow and Deep

Details

Item
Socket Set
Number of Pieces
38
SAE or Metric
Metric

Description

This Tekton socket set is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 3/8 inch drive 12-point standard and deep length sockets in an open top drawer and a stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer rack from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. To remove the drawer from the rack, lift up to pull the drawer out. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.


  • Part of the L-BOXX® Stacking Organization System œ This module easily connects with all other components in the L-BOXX family of products
  • Secure Latch Connection œ Press both side handles in and lift up to remove the rack from the stack
  • Quick Access Drawer œ Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • Optimized Laser-Marked Foam Layouts œ We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two-Color Foam œ Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • 3/8 in. drive 12-point standard sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
  • 3/8 in. drive 12-point deep sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.