Zoro Homepage

3/8 Inch Drive 12-Point Socket Set with Rail, 12-Piece (8-19 mm)

  • Mfr # SHD91104

  • Zoro # G7733645


product price: $44.39
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket rail
Finish
Exterior: Chrome Plated, Interior: Metallic Paint
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91104
Zoro #
G7733645
UPC #
020209046951
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Depth
Shallow

Details

Item
Universal Joint Socket Set
Number of Pieces
12
Includes
(12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket rail
Finish
Exterior: Chrome Plated, Interior: Metallic Paint
SAE or Metric
Metric
Measurement Type
Metric
Weight
1.27 lb.
Product Type
Hand Drive Socket Set 3/8 Inch Drive 12-

Description

Hand Drive Socket Set 3/8 Inch Drive 12-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.