Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive 12-Point Socket Set with Rails and Tray, 30-Piece 1/4-1 in.

  • Mfr # SHD91210

  • Zoro # G916090185


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
30
Finish
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91210
Zoro #
G916090185
UPC #
020209993910
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
1/4 in to 1 in
Drive Size
3/8 in
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Style/Size
Deep 12-Point: 1 in, Deep 12-Point: 1/2 in, Deep 12-Point: 1/4 in, Deep 12-Point: 11/16 in, Deep 12-Point: 11/32 in, Deep 12-Point: 13/16 in, Deep 12-Point: 15/16 in, Deep 12-Point: 3/4 in, Deep 12-Point: 3/8 in, Deep 12-Point: 5/16 in, Deep 12-Point: 5/8 in, Deep 12-Point: 7/16 in, Deep 12-Point: 7/8 in, Deep 12-Point: 9/16 in, Deep 12-Point: 9/32 in
Socket Size
1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 13/16 in (Deep), 13/16 in (Standard), 15/16 in (Deep), 15/16 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 1/4 in, 2 1/2 in
Socket Depth
Shallow and Deep
Standard Socket Style/Size
1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Standard 12-Point: 1/4 in

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
30
Finish
Chrome
Material
Steel
Item
Socket Set
Drive Type
Hand
Includes
(2) Socket Rails, (30) Sockets, 2-Rail Tray
Includes Socket Bits
Socket Bits Not Included
Standards
ANSI
Number of Deep Sockets
15
Fastener-Holding Type
Friction
Includes Flex Sockets
Flex Sockets Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Number of Standard Sockets
15
Includes Locking
Locking Not Included
Flex Socket Count/Style
(0) 12-Point
Tether Status
Not Tether Capable
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Socket Shape
12-Point
Product Type
Hand Socket Sets
Includes Insulation
Not Insulated
Series
12-Point Standard and Deep Socket Set
Includes Non-Marring
Non-Marring Not Included

Description

Tekton 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 15-pc. 3/8 in. drive standard 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 15-pc. 3/8 in. drive deep 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.