Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive 12-Point Socket Set with Rails and Tray, 38-Piece 6-24 mm

  • Mfr # SHD91212

  • Zoro # G016090092


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
Metric
Material
Steel
Drive Type
Hand
Drive Size
3/8 in
Socket Size Range
6 mm to 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91212
Zoro #
G016090092
UPC #
020209993903
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
6 mm to 24 mm
Socket Length
1 1/4 in, 2 1/2 in
Socket Depth
Shallow and Deep
Deep Socket Sizes
6 in, 7 in, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in
Socket Size
10 in (Deep), 10 mm (Standard), 11 in (Deep), 11 mm (Standard), 12 in (Deep), 12 mm (Standard), 13 in (Deep), 13 mm (Standard), 14 in (Deep), 14 mm (Standard), 15 in (Deep), 15 mm (Standard), 16 in (Deep), 16 mm (Standard), 17 in (Deep), 17 mm (Standard), 18 in (Deep), 18 mm (Standard), 19 in (Deep), 19 mm (Standard), 20 in (Deep), 20 mm (Standard), 21 in (Deep), 21 mm (Standard), 22 in (Deep), 22 mm (Standard), 23 in (Deep), 23 mm (Standard), 24 in (Deep), 24 mm (Standard), 6 in (Deep), 6 mm (Standard), 7 in (Deep), 7 mm (Standard), 8 in (Deep), 8 mm (Standard), 9 in (Deep), 9 mm (Standard)
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Deep Socket Style/Size
Deep 12-Point: 10 in, Deep 12-Point: 11 in, Deep 12-Point: 12 in, Deep 12-Point: 13 in, Deep 12-Point: 14 in, Deep 12-Point: 15 in, Deep 12-Point: 16 in, Deep 12-Point: 17 in, Deep 12-Point: 18 in, Deep 12-Point: 19 in, Deep 12-Point: 20 in, Deep 12-Point: 21 in, Deep 12-Point: 22 in, Deep 12-Point: 23 in, Deep 12-Point: 24 mm, Deep 12-Point: 6 in, Deep 12-Point: 7 in, Deep 12-Point: 8 in, Deep 12-Point: 9 in
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm, Standard 12-Point: 6 mm

Details

Measurement Type
Metric
Material
Steel
Drive Type
Hand
Number of Pieces
38
Includes
(2) Socket Rails, (38) Sockets, 2-Rail Tray
Item
Socket Set
Finish
Chrome
SAE or Metric
Metric
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
19
Includes Deep Sockets
Deep Sockets Included
Number of Standard Sockets
19
Includes Thin Wall
No Thin Wall
Standards
ANSI
Includes Locking
Locking Not Included
Series
12-Point Standard and Deep Socket Set
Tether Status
Not Tether Capable
Flex Socket Count/Style
(0) 12-Point
Impact Rated Status
Not Impact Rated
Product Type
Hand Socket Sets
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Tekton 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 19-pc. 3/8 in. drive standard 12-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 19-pc. 3/8 in. drive deep 12-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.