Zoro Homepage

3/8 Inch Drive 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.)

  • Mfr # SID91100

  • Zoro # G400844751


product price: $36.99
/ea

Key Features

Material
Steel
Width
1.1 in.
Color
Black
Height
1.7 in.
Length
13.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID91100
Zoro #
G400844751
UPC #
020209995563
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.1 in.
Height
1.7 in.
Length
13.1 in.
Socket Depth
Shallow

Details

Material
Steel
Color
Black

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 9-pc. 3/8 inch drive 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.; Socket rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.