3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails and Tray, 44-Piece 6-24 mm

  • Mfr # SKT13201

  • Zoro # G516091414


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Drive Size
3/8 in
Material
Steel
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKT13201
Zoro #
G516091414
UPC #
020209992159
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Depth
Shallow and Deep

Details

SAE or Metric
Metric
Finish
Manganese Phosphate
Material
Steel
Number of Pieces
44
Item
Socket and Ratchet Set

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • 19-pc. 3/8 in. drive standard 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 19-pc. 3/8 in. drive deep 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 1-pc. 3/8 in. drive 90-tooth quick-release ratchet: 8-in.
  • 1-pc. 3/8 in. drive magnetic hex bit holder
  • 3-pc. 3/8 in. drive extension bars: 1, 3, 6-in.
  • 1-pc. 3/8 in. drive universal joint
  • Socket and accessories rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.