3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails and Trays, 74-Piece 1/4-1 in., 6-24 mm

  • Mfr # SKT13301

  • Zoro # G516091506


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Chrome
Measurement Type
Metric, SAE
Drive Type
Hand
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKT13301
Zoro #
G516091506
UPC #
020209992173
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
1/4 in to 1 in, 6 mm to 24 mm
Socket Size
1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Socket Depth
Shallow and Deep

Details

Item
Socket and Ratchet Set
Number of Pieces
74
Finish
Chrome
Measurement Type
Metric, SAE
Drive Type
Hand
Material
Steel
SAE or Metric
SAE, Metric
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Includes Deep Sockets
Deep Sockets Included
Includes Non-Marring
Non-Marring Not Included
Arc Swing - Minimum
4 Degrees
Includes Wrenches
Wrenches Not Included
Includes Insulation
Not Insulated
Series
Inch and Metric Socket and Ratchet Set
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Drive Tools
Drive Tools Included
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • 15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 19-pc. 3/8 in. drive standard 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 19-pc. 3/8 in. drive deep 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 1-pc. 3/8 in. drive 90-tooth quick-release ratchet: 8-in.
  • 1-pc. 3/8 in. drive magnetic hex bit holder
  • 3-pc. 3/8 in. drive extension bars: 1, 3, 6-in.
  • 1-pc. 3/8 in. drive universal joint
  • Socket and accessories rails and trays

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.