3/8 Inch Drive 6-Point Socket, Bit, and Ratchet Set with Mini Stacking Tool Box (35-Piece)
Mfr # SKT96200
Zoro # G422721214
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
35
Drive Size
3/8 in
Finish
Chrome
Includes
Ratchet, Drive Accessories, Bits, Sockets, Foam Liner, Mini Stacking Tool Box
For Use With
L-Boxx Family
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKT96200
Zoro #
G422721214
UPC #
020209095942
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Socket Size Range
8 to 19 mm
Details
Number of Pieces
35
Item
Ratchet and Socket Set
Finish
Chrome
Includes
Ratchet, Drive Accessories, Bits, Sockets, Foam Liner, Mini Stacking Tool Box
For Use With
L-Boxx Family
Number of Points
6
SAE or Metric
Metric
Description
This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes 8 - 19 mm shallow 6-point sockets, socket accessories, 1/4 inch bits, and a 90-tooth quick-release ratchet in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.