3/8 Inch Drive 6-Point Socket Set with Rails and Trays, 68-Piece 1/4-1 in., 6-24 mm

  • Mfr # SHD91220

  • Zoro # G416090081


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
Metric, SAE
Socket Size Range
1/4 to 1 in, 6 mm to 24 mm
Finish
Chrome
SAE or Metric
SAE, Metric
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91220
Zoro #
G416090081
UPC #
020209993613
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
1/4 to 1 in, 6 mm to 24 mm
Drive Size
3/8 in
Socket Length
1 1/4 in, 2 1/2 in
Socket Depth
Shallow and Deep

Details

Measurement Type
Metric, SAE
Finish
Chrome
Item
Socket Set
Number of Pieces
68
SAE or Metric
SAE, Metric
Material
Steel
Drive Type
Hand
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Hand Socket Sets
Socket Shape
6-Point
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Insulation
Not Insulated
Includes Standard Sockets
Standard Sockets Included
Tether Status
Not Tether Capable
Flex Socket Count/Style
(0) 6-Point
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Locking
Locking Not Included
Series
6-Point Standard and Deep Socket Set

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1-in.
  • 19-pc. 3/8 in. drive standard 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • 19-pc. 3/8 in. drive deep 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24-mm
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.