Zoro Homepage

3/8 Inch Drive 6-Point Universal Joint Impact Socket Set, 19-Piece 6-24 mm

  • Mfr # SID97003

  • Zoro # G414739838


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
SAE or Metric
Metric
Number of Pieces
19
Impact Rated
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID97003
Zoro #
G414739838
UPC #
020209075524
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
6 to 24 mm
Socket Depth
Shallow

Details

Item
Impact Universal Joint Socket Set
SAE or Metric
Metric
Number of Pieces
19
Impact Rated
Yes
Material
Steel

Description

Tekton Universal Joint 6-Point Impact Sockets have a compact design for tight spaces. The joint of the socket rotates smoothly and continuously at up to a 30-degree angle. Our solid ball-and-socket style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs. The socket base is made from 4140 chromium-molybdenum steel, and the ball/socket piece is made from 8660 nickel-chromium-molybdenum steel. Both pieces have a corrosion-resistant manganese phosphate coating. The socket comes pre-lubricated with SuperLube Multi-Purpose Synthetic Grease NLGI 2 with Syncolon PTFE. Maintain the lubrication using this grease or a comparable grease as needed to reduce wear over time. The 6-point socket opening provides an exact fit and maximum contact for hex fasteners. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. The socket size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking. Smooth walls and a detent pin hole allow the socket to work with both friction ring and detent pin anvils.


  • •30-Degree Working Angle – The joint rotates smoothly and continuously at up to a 30-degree angle
  • •6-Sided Pinless Joint – Our solid ball-and-socket style joint is stronger than joints that use pins, and the 6-sided ball operates more smoothly than 4-lug designs
  • •Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking
  • •Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
  • •Corrosion-Resistant – The socket is coated with a manganese phosphate finish to resist corrosion
  • •19-pc. Universal Joint Impact Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.