Zoro Homepage

3/8 Inch Drive 6-Point Universal Joint Socket Set with Rail, 7-Piece 3/8-3/4 in.

  • Mfr # SHD91118

  • Zoro # G816090049


product price: $73.59
/ea

Key Features

Drive Size
3/8 in
Includes
(7) Sockets, Socket Rail
SAE or Metric
SAE
Finish
Chrome
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD91118
Zoro #
G816090049
UPC #
020209046807
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size Range
3/8 in to 3/4 in
Socket Length
1 3/4 in
Socket Depth
Shallow
Socket Size
1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

Includes
(7) Sockets, Socket Rail
SAE or Metric
SAE
Finish
Chrome
Drive Type
Hand
Measurement Type
SAE
Material
Steel
Number of Pieces
7
Item
Socket Set
Container Type
Rail
Includes Insulation
Not Insulated
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Included
Fastener-Holding Type
Friction
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
7
Flex Socket Count/Style
(7) 6-Point
Includes Non-Marring
Non-Marring Not Included
Product Type
Hand Socket Sets
Series
6-Point Standard Socket Set
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Not Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Socket Shape
6-Point

Description

The universal joint socket combines a shallow 6-point socket and compact universal joint for a tool that's even smaller than a typical socket and universal joint used together. The condensed size and flexibility of the u-joint socket allows you to reach around obstructions and access extremely tight, limited spaces when other tools can't fit.


  • Combines a shallow 6-point socket and compact universal joint fits into extremely limited spaces when other tools can't fit.
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool
  • 7-pc. 3/8 in. drive 6-point u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.