Shop TEKTON
See all product information
Create Account
3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm)
Mfr # SKT15311
Zoro # G7735124
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Includes
Width
11.5 in.
Height
3.5 in.
Weight
16.6 lb.
Overall Length
18.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKT15311
- Zoro #
- G7735124
- UPC #
- 020209036402
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 11.5 in.
- Height
- 3.5 in.
- Overall Length
- 18.3 in
- Socket Depth
- Deep
Details
- Item
- Socket and Ratchet Set 3/8" Drive 6-Pt.,
- Includes
- Weight
- 16.6 lb.
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- Complete set has every size from 1/4 to 1 inch and 6 to 24 mm in both deep and standard lengths
- 6-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
- Finely geared 90-tooth ratchet needs only a 4-degree working swing arc
- 15-pc. 3/8 in. drive shallow and deep 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- 19-pc. 3/8 in. drive shallow and deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- 1-pc. universal joint: 3/8 in. drive
- 2-pc. 3/8 in. drive extensions: 3, 6 in.
- 1-pc. 3/8 in. drive quick-release ratchet: 8 in.
- 1-pc. 3/8 in. drive breaker bar: 18 in.
- 1-pc. carrying case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.