Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive Crowfoot Wrench Set, 12-Piece (8-19 mm)

  • Mfr # WCF93201

  • Zoro # G110369834


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in.
Finish
Electroless nickel
SAE or Metric
Metric
Number of Pieces
12
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCF93201
Zoro #
G110369834
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in.

Details

Item
Crowfoot Wrench Set
Finish
Electroless nickel
SAE or Metric
Metric
Number of Pieces
12
Includes
No storage
Color
Nickel
Material
Steel

Description

  • •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
  • •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
  • •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
  • •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
  • •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.